1/2 in. x 1000 ft. CTS PEX Tube Coil in Blue

Part #SU860B1000W  |  Item #5176597  |  Manufacturer Part #U860B1000W

$ 328.50 EACH
(Pricing is for 1000 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PEX-b offers the highest-rated chlorine resistance and one-month UV resistance
  • Approved for water service lines and burial applications including being buried under concrete
  • Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect (ASSE 1061), plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings
  • Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
  • Minimum working temperature 33°F @ 160 psi. Maximum working temperature 200°F @ 80 psi
  • Maximum working pressure 160 psi @ 33°F - 70°F
  • Made in USA

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM E-84, ASTM F-2023, ASTM F-2657, ASTM F-876, ASTM F-877]

AWWA Specifications: AWWA C-904

Application: [Commercial, Fire Protection, Municipal Water Service Lines, Potable Water, Residential]

CSA Certified: CSA B137.5

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: CTS

End Connections: CTS

FM Approved: No

Fire Suppression System Rated: Yes

GSA Approved: No

High Pressure: 160

IAPMO Listed: No

Inside Diameter: 19/40 in

Length: 1000 ft

Material: Plastic

Material Type: PEX

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 5/8 in

Pipe Tubing Size: 1/2 in

Type: SU860B1000W

UL Listed: No

Wall Thickness: 0.07 in