1/2 x 1/2 in. Brass Barbed 90 Degree Elbow

You last purchased this on
 
SharkBite®

1/2 x 1/2 in. Brass Barbed 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1/2 x 1/2 in. Brass Barbed 90 Degree Elbow

  • Fast #
  • Part #SUP280
  • Item #4662161
  • Manufacturer Part #UP280
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Compatible with PEX and PE-RT pipe
  • Certified for potable and radiant heating applications
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Requires Certification

Specifications

ASTM:
ASTM F-877, ASTM F-2159
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polysulfone, Polymer
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Temperature Range:
33 to 200 Deg F