Sharkbite 1/2 x 1/2 in. PEX Male Adapter

SUC120LF

Manufacturer Part #: UC120LF

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
Application
Commercial, Residential
CSA Certified
CSA B137.5
End Connection 2
MNPT
End Connections
Barbed x MNPT
Fits Pipe Size
1/2 in
Fitting Size 2
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
No
Temperature Range
33 to 200 Deg F
Type
SUC120LF

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday