1/2 x 3/8 in. Compression DZR Angle Supply Stop Valve in Polished Chrome

Part #S23066LF  |  Item #7506698  |  Manufacturer Part #23066LF

$ 11.02 EACH

Valve Size:

1/2 in x 3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sleek chrome finish for an attractive appearance
  • Quarter-turn full-port brass ball valve
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

ASTM Specifications: [ASTM F-1807, ASTM F-2159, ASTM F-877]

CSA Certified: CSA B125.1 2011

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Push-to-Connect

End Connection 2: Compression

End Connection 3: Compression

End Connections: Push-to-Connect x Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Size 3: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Material: Metal

Handle Type: Oval

High Pressure: 200

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

Number of Handles: Single Handle

Recommended Valve Application: Water

Temperature Range: 33 to 200 Deg F

UL Listed: No

Valve Body Material: Brass

Valve Body Style: T Pattern

Valve Size: 1/2 in x 3/8 in

Valve Type: Supply Stop Valve