1/2 x 3/8 x 3/8 in. Push-to-Connect x OD Compression x OD Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
1/2 x 3/8 x 3/8 in. Push-to-Connect x OD Compression x OD Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- Quarter-turn full-port brass ball valve
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Sleek chrome finish for an attractive appearance
- Remove using a disconnect clip or disconnect tongs (both sold separately)
- Ideal for working in tight spaces
- No special tools, crimping, glue or solder required
- Can be installed in wet lines
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1-12
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- Push-to-Connect x OD Compression x OD Compression
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 200
- Recommended Valve Application:
- Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Dual
- Valve Size:
- 1/2 in x 3/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve