1/4 x 3/8 in. Push x OD Compression Brass Valve Connector
1/4 x 3/8 in. Push x OD Compression Brass Valve Connector
All Sizes
Frequently Purchased Together
Product Details
- Compatible with 1/4 in. (3/8 in. OD) PEX pipe
- No special tools, crimping, glue or solder required
- Sleek chrome finish for an attractive appearance
- Converts compression stop valves to 1/4" (3/8" OD) push connection
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Can be installed in wet lines
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Push-to-Connect
- End Connections:
- Compression x Push-to-Connect
- Fits Pipe Size:
- 1/4 in - 3/8 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 33 to 200 Deg F
- Type:
- SU3523LF
- Water Supply Connector Type:
- Refrigerator