2 in. Push-to-connect DZR Brass Slip Tee

You last purchased this on
 
SharkBite®

2 in. Push-to-connect DZR Brass Slip Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

2 in. Push-to-connect DZR Brass Slip Tee

  • Fast #
  • Part #SUXL0354
  • Item #7643901
  • Manufacturer Part #UXL0354
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with copper or CPVC
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1061
ASTM:
ASTM F-876
AWWA:
AWWA C-904
CSA Certified:
CSA B317.5
Clean Bagged:
No
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-connect
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
2-18/25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-99/100 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
Type:
SUXL0354
UL Listed:
UL 1821