200 psi Copper Barbed 3/4 x 1/2 in. Valve Manifold
200 psi Copper Barbed 3/4 x 1/2 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with PEX and PE-RT pipe
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Particularly useful in areas where water service is concentrated, such as bathrooms
- Certified for potable and radiant heating applications
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connection 4:
- Barbed
- End Connections:
- Barbed
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14-1/2 in
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Outlet Quantity:
- 6
- Pressure - Maximum:
- 160 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 200 Deg F