Sharkbite 1 in. 200 psi Temperature Gauge

S2444

Manufacturer Part #: 24441

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Gauges can be installed as a reusable or permanent device
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)

SPECIFICATIONS

ASSE Standards
ASSE 1061
Diameter
2 in
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fits Pipe Size
1 in
Fitting Size 2
1 in
Fitting Type
Straight
High Pressure
200
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Temperature Range
33 to 200 Deg F
Type
SHA24441

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday