0 items

Sharkbite 200 psi Temperature Gauge

S24443

  • SIZE
  • PRICE

DESCRIPTION

  • Durable steel construction with acrylic lens and aluminum dial
  • Measure water conditions in domestic potable water and radiant heating systems
  • Must be used with a SharkBite® fitting of the same size
  • The SharkBite® push-fit fittings are a fast, easy way to join copper, CPVC, or PEX tubing in any combination
  • The SharkBite® temperature gauge may be installed temporarily and reused or as a permanent device

SPECIFICATIONS

ASSE Standards
ASSE 1061
Color Finish
Natural Brass
Diameter
2 in
End Connection 1
CTS
Fitting Size 1
1/2 in
High Pressure
200
Low Pressure
0
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday