22 in. PEX Crimp Ring Tool Kit for SharkBite Barb 3/8 - 1 in. Fitting Crimp Rings

You last purchased this on
 
SharkBite®

22 in. PEX Crimp Ring Tool Kit for SharkBite Barb 3/8 - 1 in. Fitting Crimp Rings

  • Fast #
  • Part #SHA23100
  • Item #4662012
  • Manufacturer Part #23100
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

22 in. PEX Crimp Ring Tool Kit for SharkBite Barb 3/8 - 1 in. Fitting Crimp Rings

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with Copper Crimp Rings
  • Available in various configurations including lightweight composite handles to help reduce fatigue
  • Compresses Copper Crimp Rings to secure PEX or PE-RT tubing to brass or poly crimp fittings
  • Factory calibrated and meets ASTM F-1807 standard
  • Go / No-Go Gauge included
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Orange, Black
Fits Pipe Size:
3/8 in - 1 in
GSA Approved:
No
IAPMO Listed -:
No
Jaw Capacity (in):
3/8 in - 1 in
Material:
Steel
Power Source:
Manual
Tool Type:
Crimper
UL Listed:
No