24 x 1 x 3/4 in. FIP x Hose Water Heater Connector

You last purchased this on
 
SharkBite®

24 x 1 x 3/4 in. FIP x Hose Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

24 x 1 x 3/4 in. FIP x Hose Water Heater Connector

  • Fast #
  • Part #SSS3086FLEX24LF
  • Item #4924008
  • Manufacturer Part #SS3086FLEX24LF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Approved for electric and gas water heaters with flue vent
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be used as an alternative to hard piping
  • No special tools, crimping, glue or solder required
  • Can be installed in wet lines
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.6
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Push-to-Connect
End Connection 2:
FNPT
End Connections:
Push-to-Connect x FNPT
Fits Pipe Size:
1/2 in - 3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Material:
Stainless Steel, Brass
Material Type:
DZR
Maximum Temperature:
180
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Temperature Range:
33 to 180 Deg F
Type:
SSS3086FLEX24LF
Water Supply Connector Type:
Water Heater