3/8 in. x 10 ft. PEX-B Straight Length Tubing in White

You last purchased this on
 
SharkBite®

3/8 in. x 10 ft. PEX-B Straight Length Tubing in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/8 in. x 10 ft. PEX-B Straight Length Tubing in White

  • Fast #
  • Part #SU855W10
  • Item #4662165
  • Manufacturer Part #U855W10
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufactured without an oxygen barrier for potable water systems
  • Can be connected with SharkBite® push-to-connect or barbed fittings
  • Quality engineered and manufactured
  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Heating and Cooling
CSA Certified:
CSA B137.5
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
3/8 in
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
10 ft
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
PipeTubing Size:
3/8 in
Pressure - Maximum:
160 psi
Schedule Class:
SDR 9
UL Listed:
Yes