0 items

Sharkbite 3/4 in. Plastic PEX Tube Coil in White

SU870WW

Length

Starting at $69.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be connected with SharkBite® push-to-connect or barbed fittings
  • Manufactured without an oxygen barrier for potable water systems
  • Quality engineered and manufactured

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
AWWA Specifications
AWWA C-904
Application
Commercial, Residential
CSA Certified
CSA B137.5
Color Finish
White
End Connection 1
PEX
FM Approved
No
Fire Suppression System Rated
Yes
IAPMO Listed
No
ISO Specifications
ISO 6509
Length
100 ft
Material
Plastic
Material Type
PEX, Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Outside Diameter
7/8 in
Pipe Tubing Size
3/4 in
Schedule Class
SDR 9
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday