3/4 in. 200 psi Temperature Gauge
3/4 in. 200 psi Temperature Gauge
Frequently Purchased Together
Product Details
- Used to monitor water temperature in domestic potable water and radiant systems
Specifications
- ASSE Standards:
- ASSE 1061
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 2 in
- End Connection 1:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Temperature Range:
- 33 to 200 Deg F
- Type:
- S24445