Sharkbite 3/4 in. DZR Brass Full Port Push x FNPT 200# Ball Valve

S221860000LF

Valve Size

3/4 in

$29.41

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be installed in wet lines
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Ideal for working in tight spaces
  • No special tools, crimping, glue or solder required
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Color Finish
Natural Brass
Color Finish Category
Brass Tones
End Connection 1
Push-to-Connect
End Connection 2
FNPT
End Connections
Push-to-Connect x FNPT
FM Approved
No
Fits Pipe Size
3/4 in
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Pressure Class
200#
Recommended Valve Application
Water
Temperature Range
33 to 200 Deg F
UL Listed
No
Valve Body Material
Brass
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday