3/4 in. PEX Crimp Tool
3/4 in. PEX Crimp Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with Copper Crimp Rings
- Available in various configurations including lightweight composite handles to help reduce fatigue
- Compresses Copper Crimp Rings to secure PEX or PE-RT tubing to brass or poly crimp fittings
- Factory calibrated and meets ASTM F-1807 standard
- Go / No-Go Gauge included
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Orange, Black
- Fits Pipe Size:
- 1/2 in;3/4 in
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 1/2 in - 3/4 in
- Material:
- Steel
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No