3/4 in. PEX Plug
3/4 in. PEX Plug
Package Quantity Info:
EA: 1 IP: 25 CA: 600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Compatible with PEX and PE-RT pipe
- Certified for potable and radiant heating applications
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 33 to 200 Deg F
- Type:
- SUC518LF