3/4 in. Push Brass;Copper;Plastic Hydronic Branch Manifold

You last purchased this on
 
SharkBite®

3/4 in. Push Brass;Copper;Plastic Hydronic Branch Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 in. Push Brass;Copper;Plastic Hydronic Branch Manifold

  • Fast #
  • Part #S22997LF
  • Item #4468252
  • Manufacturer Part #22997LF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to simplify manifold and pipe installation in a potable water or hydronic heating system
  • Allows the installer to use a manifold with PEX, copper or CPVC
  • Combines SharkBite® push-fit technology with the value-added advantages of a manifold
  • Expandable and flexible design allows 2 manifolds together with a SharkBite® fitting
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1061
ASTM:
ASTM F-877
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/2 in
Material:
Brass, Copper
Material Type:
DZR
Maximum Temperature:
200
NSF Certified:
No
Outlet Quantity:
4
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F