3/4 in. Shark Disc Clip

Part #SU712  |  Item #2190536  |  Manufacturer Part #U712

$ 2.03 EACH

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight and durable plastic construction
  • Ideal for working in tight spaces
  • Compact design to keep on-hand

Specifications

ASSE Standards: ASSE 1061

CARB OTC LEED Compliant: No

Color Finish: Orange

Color Finish Category: Oranges

Fits Pipe Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: No

Length: 2 in

Material: Plastic

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Size: 3/4 in

Type: SU712