Sharkbite
3/4 in. Shark Disc Tong
Part #SU713 | Item #2491667 | Manufacturer Part #U713
$
10.53
EACH
Fits Pipe Size:
3/4 inProduct Details
- Compact design with wide grip handles
- One-handed operation
- Ideal for working in tight spaces
- Color coordinated by size
- Made of stainless steel for durability
Documents
Specifications
ANSI Specifications: ANSI 61
ASSE Standards: ASSE 1061
Color Finish: Stainless Steel
Fits Pipe Size: 3/4 in
IAPMO Listed: Yes
Length: 6-1/2 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Tools Included: 1
Type: SU713
Width: 1-7/10 in