3/4 in. Tank Booster Pro Temperature Gauge

You last purchased this on
 
SharkBite®

3/4 in. Tank Booster Pro Temperature Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 in. Tank Booster Pro Temperature Gauge

  • Fast #
  • Part #S25376
  • Item #7106052
  • Manufacturer Part #25376
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • Gauges can be installed as a reusable or permanent device
  • Rated for 200 psi and 200°F (93°C)
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)
  • No special tools, crimping, glue or solder required
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Capacity:
5.9 cu ft
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
25-31/32 in
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fits Pipe Size:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Stainless Steel
Height:
47-3/32 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Product Type:
Electric Range
Temperature Range:
33 to 200 Deg F
Width:
29-7/8 in