3/4 in. FNPT x MNPT x NPSH Thermostat Mixing Valve

You last purchased this on
 
SharkBite®

3/4 in. FNPT x MNPT x NPSH Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 in. FNPT x MNPT x NPSH Thermostat Mixing Valve

  • Fast #
  • Part #S24644
  • Item #7069589
  • Manufacturer Part #24644
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy-to-install DIY project; no soldering or glue required
  • Protect your home from scalding by regulation output temperature to a safe 120°F
  • Enables you to double your hot water
  • Can be used with gas, electric, power vent and tankless heaters
  • High-grade polymers, polished finish and generous water passages prevent scaling and liming build-up
  • Certified for household and commercial applications
  • Lead-free DZR brass for durability
  • Allows water to be stored at 140°F, preventing the growth of bacteria
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1070, ASSE 1017
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connection 3:
NPSH
End Connections:
FNPT x MNPT x NPSH
Faucet Connection Size:
3/4 in
Flow Rate:
1 gpm
Height:
6-7/10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Bronze
Maximum Temperature:
130
Minimum Temperature:
90
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
150
Recommended Valve Application:
Water
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve