3/4 in. Thermostatic Mixing Valve with Connector

You last purchased this on
 
SharkBite®

3/4 in. Thermostatic Mixing Valve with Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 in. Thermostatic Mixing Valve with Connector

  • Fast #
  • Part #S24530
  • Item #4596445
  • Manufacturer Part #24530
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Triple listed: ASSE 1017, ASSE 1069 & ASSE 1070
  • Approved for use at the source (water heater), at the point-of-use (sink, shower, bath) or at multiple fixtures
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Outlet temperature range is factory set at 120°F (49°C) and adjustable anywhere from 85°F (29°C) - 130°F (54°C) to prevent scalding water temperatures
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • No special tools, crimping, glue or soldering is needed
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1069, ASSE 1070
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
1-1/2 in
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Flow Rate:
11 gpm
Height:
4-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/16 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
145 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 180 Deg F
Type:
S24530
Valve Body Material:
Bronze
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Hydronic Mixing Valve