Sharkbite

3/4 in. x 100 ft. PEX and Polyethylene Tube Coil in White

Part #SU870W100W  |  Manufacturer Part #U870W100W

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PEX-b offers the highest-rated chlorine resistance and one-month UV resistance
  • Approved for water service lines and burial applications including being buried under concrete
  • Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect (ASSE 1061), plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings
  • Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
  • Minimum working temperature 33°F @ 160 psi. Maximum working temperature 200°F @ 80 psi
  • Maximum working pressure 160 psi @ 33°F - 70°F
  • Made in USA

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM F-876, ASTM F-877]

AWWA Specifications: AWWA C-904

Application: [Residential, Commercial]

CSA Certified: CSA B137.5

Color Finish: White

Color Finish Category: Whites

End Connection 1: PEX

End Connections: PEX

FM Approved: No

Fire Suppression System Rated: Yes

Fits Pipe Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: No

ISO Specifications: ISO 6509

Length: 100 ft

Material: Plastic

Material Type: [PEX, Polyethylene]

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

Outside Diameter: 7/8 in

Pipe Tubing Size: 3/4 in

Schedule Class: SDR 9

Temperature Range: 33 to 200 Deg F

Type: SU870W100W

UL Listed: No