3/4 x 1 in. FNPT PEX Adapter

You last purchased this on
 
SharkBite®

3/4 x 1 in. FNPT PEX Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 x 1 in. FNPT PEX Adapter

  • Fast #
  • Part #SUC529LF
  • Item #4662203
  • Manufacturer Part #UC529LF
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
Barbed
End Connection 2:
FNPT
End Connections:
Barbed x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
Type:
SUC529LF