Sharkbite

3/4 x 1/2 in. MNPT PEX Adapter

Part #SUC138LF  |  Manufacturer Part #UC138LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: [ASTM F-877, ASTM F-1807]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: Barbed

End Connection 2: MNPT

End Connections: Barbed x MNPT

Fits Pipe Size: 1/2 in - 3/4 in

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: No

Temperature Range: 33 to 200 Deg F