3/4 x 5/8 in. Brass PEX Crimp Coupling

You last purchased this on
 
SharkBite®

3/4 x 5/8 in. Brass PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 x 5/8 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #SUC057LF
  • Item #4662051
  • Manufacturer Part #UC057LF
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Compatible with PEX and PE-RT pipe
  • Certified for potable and radiant heating applications
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1807
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Fitting Type:
Coupling
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Temperature Range:
33 to 200 Deg F