3/8 in. Barbed PEX Plug

You last purchased this on
 
SharkBite®

3/8 in. Barbed PEX Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/8 in. Barbed PEX Plug

  • Fast #
  • Part #SUC512LF
  • Item #4662057
  • Manufacturer Part #UC512LF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Compatible with PEX and PE-RT pipe
  • Certified for potable and radiant heating applications
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1807
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
PEX Crimp
End Connections:
PEX Crimp
Fits Pipe Size:
3/8 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
Pressure - Maximum:
160 psi
Temperature Range:
33 to 200 Deg F