Sharkbite

3/8 in Oval Handle Straight Supply Stop Valve in Polished Chrome

Part #S23382LF  |  Manufacturer Part #23382LF

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek chrome finish for an attractive appearance
  • Quarter-turn full-port brass ball valve
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Handle Material: Metal

Handle Type: Oval

IAPMO Listed: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Recommended Valve Application: Water

Temperature Range: 33 to 200 Deg F

UL Listed: No

Valve Body Material: Brass

Valve Body Style: Straight

Valve Size: 3/8 in

Valve Type: Straight Supply Stop Valve