3/8 x 1/2 in. Barbed PEX Stub Out
3/8 x 1/2 in. Barbed PEX Stub Out
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2 in. CTS copper tube
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Compatible with PEX and PE-RT pipe
- Certified for potable and radiant heating applications
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-876, ASTM F-877, ASTM D-3309
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Stub End
- End Connections:
- PEX Crimp x Stub End
- Fits Pipe Size:
- 3/8 in - 1/2 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Stub Out
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 33 to 200 Deg F