Sharkbite
3/8 x 1/2 in. Push x MNPT Brass Reducing Connector
Part #SU118LF | Item #4468293 | Manufacturer Part #U118LF
All Sizes
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Rated for 200 psi and 200°F (93°C)
Specifications
Clean Bagged: Yes
End Connection 1: Push-to-Connect
End Connection 2: MNPT
End Connections: Push-to-Connect x MNPT
Fitting Size 1: 3/8 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/8 in x 1/2 in
Fitting Type: Connector
IAPMO Listed: Yes
Lead Law Compliant: Yes
Material: Brass
Material Type: DZR
Maximum Pressure: 200 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61, NSF 372]
Origin: Global
Temperature Range: 33 to 200 Deg F
Type: SU118LF