1/4 x 3/8 in. DZR Brass Push x Compression Valve Adapter
1/4 x 3/8 in. DZR Brass Push x Compression Valve Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with 1/4 in. (3/8 in. OD) PEX pipe
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Add supply lines for fixtures such as faucets, toilets, dishwashers, ice makers and other small diameter appliances
- Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)
- No special tools, crimping, glue or solder required
- Can be installed in wet lines
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connection 3:
- Compression
- End Connections:
- Push-to-Connect x Compression
- Fits Pipe Size:
- 1/4 in - 3/8 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 200 Deg F