5 x 3/4 in. Water Heater Connector
5 x 3/4 in. Water Heater Connector
Frequently Purchased Together
Product Details
- Kit includes 2 SharkBite® connector fittings and a disconnect clip
- Instant push-fit connection for increased ease-of-use
- Quality engineered and manufactured
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- FNPT
- End Connections:
- Push-to-Connect x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Rigid:
- Yes
- Temperature Range:
- 33 to 200 Deg F