5/8 x 3/4 in. Push x MNPT Push Brass Adapter

Part #SU126  |  Item #4596492  |  Manufacturer Part #U126

$ 7.58 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in x 3/4 in

    Part #SU126Item #4596492Mfr. Part #U126

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.58 /EACH
    Added to your cart. View Cart

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM F-876, ASTM F-877]

Clean Bagged: Yes

End Connection 1: Push-to-Connect

End Connection 2: MNPT

End Connections: Push-to-Connect x MNPT

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Adapter

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

Origin: Global

Temperature Range: 33 to 200 Deg F