6-7/16 x 1/2 in. Disc Tong

Part #SU711  |  Item #2491666  |  Manufacturer Part #U711

$ 10.53 EACH

Fits Pipe Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact design with wide grip handles
  • One-handed operation
  • Ideal for working in tight spaces
  • Color coordinated by size
  • Made of stainless steel for durability

Specifications

ANSI Specifications: ANSI 61

ASSE Standards: ASSE 1061

Color Finish: Stainless Steel

Fits Pipe Size: 1/2 in

IAPMO Listed: Yes

Length: 6-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Tools Included: 1

Type: SU711

Width: 1-7/10 in