1 in. Steel Disconnect Tong
1 in. Steel Disconnect Tong
Frequently Purchased Together
Product Details
- One-handed operation
- Ideal for working in tight spaces
- Compact design with wide grip handles
- Made of stainless steel for durability
- Color coordinated by size
Specifications
- ANSI:
- ANSI 61
- Application:
- Underground
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 6-1/2 in
- Material:
- Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Tools Included:
- 1
- Tool Type:
- Tongs
- Width:
- 1-7/10 in