3/8 in. Plastic Disconnect Clip
3/8 in. Plastic Disconnect Clip
Frequently Purchased Together
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
- Rated for 200 psi and 200°F (93°C)
- Stiffeners are inserted into 1-1/4" to 2" Universal fittings
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Call for more sizes or configurations
Specifications
- ANSI:
- ANSI 61
- Application:
- Heating, Plumbing
- Fits Pipe Size:
- 3/8 in
- Length:
- 1-11/50 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Tools Included:
- 1
- Tool Type:
- Clip
- Width:
- 3/10 in