Anti-siphon and Frost-proof Forged Steel 10 in. MHT Sillcock
Anti-siphon and Frost-proof Forged Steel 10 in. MHT Sillcock
Frequently Purchased Together
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Integrated anti-siphon vacuum breaker
- Automatic drain feature
- Remove if needed using disconnect clip or disconnect tongs (both sold separately)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1019
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MGHT
- End Connection 2:
- MGHT
- End Connections:
- MGHT
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Round
- Height:
- 15-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Temperature Range:
- 33 to 200 Deg F
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Width:
- 3-7/50 in