0 items

Sharkbite Barbed Brass Manifold

SRM227

Outlet Quantity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Quality engineered and manufactured
  • Quarter turn valve operation

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Female
End Connection 2
Swivel
End Connection 3
Barbed
End Connection 4
Barbed
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Length
17-33/64 in
Material
Brass, Plastic, Steel
Material Type
DZR, Polymer
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Outlet Quantity
16
Valve Body Style
Ball
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday