0 items

Sharkbite Barbed PEX Tee

SUC40LF

Fitting Sizes

Starting at $3.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dezincification resistant brass construction for durability and reliability
  • Quality engineered and manufactured

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1/2 in x 1/2 in x 3/4 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday