0 items

Sharkbite Compression Straight Stop

S23370000LF

Valve Size

Starting at $14.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Stop valves connect to any combination of copper, PEX or CPVC pipe

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Push
End Connection 2
Compression
Handle Material
Brass
Height
2-17/25 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-29/50 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Number of Handles
Single Handle
Origin
Global
Recommended Valve Application
Water
Valve Body Style
Straight
Valve Operator
Quarter Turn
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday