0 items

Sharkbite Copper Crimp Ring 25 Pack

S231CP25

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper construction
  • Ideal for use with PEX piping
  • Includes 25 crimp rings

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Crimp
FM Approved
No
Fits Pipe Size
3/8 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Package Quantity
Pack of 25
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday