1/2 in. Plastic PEX Push Tee (Count of 3)
EvoPEX™ 1/2 in. Plastic PEX Push Tee (Count of 3)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- No crimp / clamp / PEX rings or special tools required
- Green visual indicator shows PEX pipe is inserted to the proper depth
- Compatible with PEX pipe only
- 25-year system warranty when used with SharkBite PEX pipe
- Approved for underground and behind-the-wall applications with no access panels
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM E-119, ASTM E-84, ASTM F-876, ASTM F-877
- Application:
- Domestic Water, Potable Water, Radiant Heating and Cooling Systems
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- EvoPEX™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push x Push x Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- Height:
- 1-14/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/100 in
- Material:
- Plastic
- Material Type:
- Acudel
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Count of 3
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- UL CS101/UL CS102.2
- Weight:
- 0.079 lb