3/4 in. PEX Barbed Thermostat Mixing Valve
Heatguard® 110-D Series 3/4 in. PEX Barbed Thermostat Mixing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quality engineered and manufactured
- Mixes hot water with cold to deliver tempered water
- Use in conjunction with PEX tubing and copper crimp rings, not included
- Triple listed to ASSE 1017, ASSE 1069 and ASSE 1070
- Outlet temperature factory set at a safe 120° F but may be adjusted between 90-130° F
- Allows the water heater to be set at 140° or higher, yielding greater effective hot water volume and reducing the chance of Legionella bacteria growth
- Check valves included
- Designed to assist in the prevention of scalding
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- CSA Certified:
- CSA B125.3
- Collection:
- Heatguard® 110-D Series
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 20 gpm
- Height:
- 4-1/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/5 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 130
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve