Sharkbite PEX Crimp Ring

S231CP100

Fits Pipe Size

Starting at $34.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crimp tool allows each joint to be checked with go/no-go gauge
  • Used in conjunction with PEX tubing and barb fittings, valves, and manifolds

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday