0 items

Sharkbite Push Brass 90 Degree Elbow

SSB024

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Requires PEX inserts for installation, sold separately

SPECIFICATIONS

Clean Bagged
Yes
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday