Sharkbite 3/8 in. Push Brass Cap

SU51

Manufacturer Part #: U512LF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 in

    SU512LF

    Manufacturer Part #: U512LF

DESCRIPTION

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
End Connections
Push-to-Connect
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Temperature Range
33 to 200 Deg F
Type
SU512LF

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday