Sharkbite Push Brass Reducing Tee
SSB03414128
Manufacturer Part #: SB03414128
- FITTING SIZES
-
1-1/2 in x 1-1/2 in x 3/4 in
SSB03414122
Manufacturer Part #: SB03414122
-
1-1/2 in x 1-1/2 in x 1 in
SSB03414128
Manufacturer Part #: SB03414128
-
1-1/2 in x 1-1/2 in x 1-1/4 in
SSB03414135
Manufacturer Part #: SB03414135
DESCRIPTION
- SharkBite® ends connect to any combination of copper, PEX, CPVC or PE-RT pipes
- Instant push-fit connection for increased ease-of-use
- No soldering, unions, or glue needed
- Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
- Fittings can even be rotated after assembly for easier installation in tight spaces
SPECIFICATIONS
- Clean Bagged
- Yes
- End Connection 2
- Push
- End Connection 3
- Push
- End Connections
- Push
- Fitting Size 2
- 1-1/2 in
- Fitting Size 3
- 1 in
- Fitting Type
- Reducing, Slip
- Lead Law Compliant
- Yes
- Maximum Pressure
- 200 psi
- Maximum Temperature
- 200
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 372, NSF 61
- Origin
- Global
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday