Sharkbite Push Brass Tee

SU36

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Can be installed in wet lines
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • No special tools, crimping, glue or solder required
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)

SPECIFICATIONS

ANSI Specifications
ANSI 61
Clean Bagged
Yes
Color Finish
Natural Brass
Color Finish Category
Brass Tones
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connection 3
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Temperature Range
33 to 200 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday